Shop All Hoist Accessories
Giovenzana
PendantControlStation, 3Buttn, Blk/Rd/Wht
Mfr # P03.2
Zoro # G209920144
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Width 2.56 in
- Overall Height 13.23 in
- IP Rating IP65
- Series P03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # P03.2
- Zoro # G209920144
- UPC # 810009762836
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Width | 2.56 in |
Overall Height | 13.23 in |
Overall Depth | 4.09 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Up/Down, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 4NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 16 in W, Nylon, Yellow (LB2-916-12)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- CM Brake Disc Washer (40904)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- DAYTON Hand Chain Hoist (GGS_56987)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- Giovenzana Lifting Equipment