Shop All Hoist Accessories
Giovenzana
PendantControlStation, 3Buttn, Blk/Rd/Wht
Mfr # P03.1
Zoro # G009920146
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Width 2.56 in
- Series P03
- Overall Height 13.23 in
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # P03.1
- Zoro # G009920146
- UPC # 810009761136
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Width | 2.56 in |
Overall Height | 13.23 in |
Overall Depth | 4.09 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Up/Down, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 2NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 800 lb., 5" Wheel Dia., Nylon (416P31)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- DAYTON Hand Chain Hoist (GGS_57104)
- DAYTON Load Chain Hoist (GGS_57021)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- ZORO SELECT Swivel Caster, Brake (MH21VG4803G)
- KONG USA Totem Rapelling Brake, Friction Plate (884000000KK)
- Giovenzana Hoist Accessories