Shop All Hoist Accessories
Giovenzana
PendantControlStation, 3Buttn, Blk/Rd/Wht
Mfr # HP03.D2
Zoro # G709920156
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Width 3.78 in
- IP Rating IP65
- Overall Height 13.15 in
- Series HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # HP03.D2
- Zoro # G709920156
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Width | 3.78 in |
Overall Height | 13.15 in |
Overall Depth | 3.46 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Up/Down, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 2NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8066-3GRA)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- DAYTON End Ball (EC-59)
- DUTTON-LAINSON Strap, 20 Ft. w/Hook (6149)
- DAYTON Upper Hook Assembly (MH4ZX49A25G)
- COFFING HOISTS Load Block Assembly (JF9146)
- DURASHELF Leg Post 24 in. (L2024)
- ZORO SELECT Front Wheel (MH21VG4801G)
- Giovenzana Lifting Equipment