Shop All Hoist Accessories
Giovenzana
PendantControlStation, 3Buttn, Blk/Rd/Wht
Mfr # HP03
Zoro # G809920148
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Height 13.15 in
- Series HP
- IP Rating IP65
- Overall Width 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # HP03
- Zoro # G809920148
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 13.15 in |
Overall Width | 3.78 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.46 in |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Up/Down, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 1NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- BUDGIT HOISTS Warning Label Pushbutton (22559401)
- DAYTON Bottom Hook Assembly (GGS_56904)
- AFTERMARKET Lift Arm (Cat. I) (HIJ40-0010)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- DAYTON Safety Latch Kit (GGS_57077)
- Giovenzana Hoist Accessories