Shop All Hoist Accessories
Giovenzana
PendantControlStation, 2Buttons, Blk/White
Mfr # TLP2
Zoro # G909920147
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Series TLP
- Overall Height 4.53 in
- Overall Width 2.75 in
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # TLP2
- Zoro # G909920147
- UPC # 810009761624
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 4.53 in |
Overall Width | 2.75 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.38 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Action Momentary/Momentary, Operator Color Black, White, Contact Form 2NO, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- HARRINGTON Top Hook (L1XA0051001)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- CM Lower Latchlok Hook (28604)
- DAYTON Load Sheave, 3 Tons (GGS_48312)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- DAYTON Bottom Hook Assembly (GGS_56930)
- DUTTON-LAINSON Cable and Hook 5/16 In x 25 Ft. (6522)
- Giovenzana Hoists