Giovenzana

PendantControlStation, 2Buttons, Blk/White


product price: $91.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards CCC, CE, EAC
  • Overall Width 2.36 in
  • Series P0
  • Overall Height 9.69 in
  • IP Rating IP65
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 2.36 in
Overall Height 9.69 in
Overall Depth 2.64 in
Panel Cutout Diameter 22 mm

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Action Momentary/Momentary, Operator Color Black, White, Contact Form 2NO/2NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.