Shop All Hoist Accessories
Giovenzana
PendantControlStation, 2Buttons, Blk/White
Mfr # P02.2
Zoro # G209920151
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Height 9.69 in
- IP Rating IP65
- Series P0
- Overall Width 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # P02.2
- Zoro # G209920151
- UPC # 810009762829
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 9.69 in |
Overall Width | 2.36 in |
Overall Depth | 2.64 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Action Momentary/Momentary, Operator Color Black, White, Contact Form 4NO, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST217-01)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- CAMPBELL CHAIN & FITTINGS Swivel Eyexeye 5/16"Galv (T9630535)
- DAYTON Load Chain, 10 ft. (GGS_48520)
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (2-Speed) (Q402)
- DAYTON Wire Channel (EW-67)
- CM Hardware Kit (36939)
- Giovenzana Hoist Accessories