Shop All Hoist Accessories
Giovenzana
PendantCntrlStn, 8Buttn, Blk/Wht/Grn/Rd
Mfr # PLB08-E
Zoro # G109920145
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- IP Rating IP65
- Series PL
- Overall Height 17.83 in
- Overall Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # PLB08-E
- Zoro # G109920145
- UPC # 810009761181
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 17.83 in |
Overall Width | 4.25 in |
Overall Depth | 2.68 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 8, Number of Pilot Lights 0, Legend Front/Back, Right/Left, Up/Down, Action Maintained/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color (3) Black, (3) White, Green, Red, Contact Form 8NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- DEMAG Control Cable Set, 5m (71881033)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-072414P)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- DAYTON Hand Chain Hoist (GGS_56977)
- DAYTON Load Chain Hoist (GGS_56947)
- DURASHELF Leg Post 30 in. (L2030)
- DAYTON Brake Cover (EW-63)
- CM Brake Hub (35744)
- Giovenzana Hoist Accessories