Shop All Disconnect Switches
Giovenzana
Non-Fusible Switch, 600V AC, 3 pole
Mfr # A-101950G
Zoro # G609018519
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-101950G
- Zoro # G609018519
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Height | 3 1/2 in |
Depth | 3 in |
Width | 3 1/2 in |
Maximum Enclosure Depth | 12 in |
Minimum Enclosure Depth | 8 in |
Details
Item | Switch |
Protection Method | Non-Fusible |
Voltage | 600V AC |
Number of Poles | 3 |
Phase | Three |
Contact Form | 3PST |
Standards | UL508 |
Includes | 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch |
Features | High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A619 |
Mounting Style | Rear Panel |
Handle Color | Black |
Current Rating | 63 A |
Environment | Indoor |
Description
Switch, Contact Form 3PST, Current Rating 63 A, Depth 3 in, Environment Indoor, Features High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A619, For Fuse Class Not Applicable, Handle Color Black, Height 3 1/2 in, Includes 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch, Maximum Enclosure Depth 12 in, Minimum Enclosure Depth 8 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- Giovenzana Switches