Shop All Push Button Control Stations
Giovenzana
EmergencyStopControlStation, Button, Red
Mfr # SLA11NPNCGMS360
Zoro # G109849620
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Emergency Stop
- Number of Pilot Lights 0
- Number of Operators 1
- Series SLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # SLA11NPNCGMS360
- Zoro # G109849620
- UPC # 810009761938
- Country of Origin Italy
- Category Push Button Control Stations
Dimensions
Overall Depth | 2.95 in |
Overall Width | 2.95 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 3.43 in |
Description
Emergency Stop Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Red/Yellow, Standards IEC/EN 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- SQUARE D 2NO Yellow Pendant Control Station (XACA201)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- Giovenzana Push Buttons & Indicators