Shop All Push Button Control Stations
Giovenzana
Emergency Stop Push Button
Mfr # PL013001
Zoro # G609947277
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push Button Style Mushroom Head
- Maintained Action Release Twist
- Product Type Emergency Stop Push Buttons
- Mushroom Head Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # PL013001
- Zoro # G609947277
- Country of Origin Italy
- Category Push Button Control Stations
Dimensions
Mushroom Head Diameter | 30 mm |
Details
Item | Emergency Stop Push Button |
Push Button Style | Mushroom Head |
Maintained Action Release | Twist |
Product Type | Emergency Stop Push Buttons |
Description
Emergency Stop Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- SCHNEIDER ELECTRIC Legend, Harmony XB4, plastic, yellow, 90mm, for emergency stop, marked PARADA DE EMERGENCIA with logo ISO13851 (ZBY9420)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- Giovenzana Push Button Control Stations