Shop All Drum Switches
Giovenzana
Drum Switch, Maintained, NEMA 4X, 3Pole
Mfr # A-101737G
Zoro # G010031053
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Handle Material Plastic
- Standards UL 508, UL 94V0
- Horsepower @ Three Phase - 480V AC 15 hp
- Reversing Capability Reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-101737G
- Zoro # G010031053
- UPC # 810009763734
- Country of Origin Italy
- Category Drum Switches
Dimensions
Overall Height | 6 in |
Overall Width | 3.7 in |
Overall Depth | 3.1 in |
Details
Item | Drum Switch |
Number of Poles | 3 |
Handle Material | Plastic |
Standards | UL 508, UL 94V0 |
Horsepower @ Three Phase - 480V AC | 15 hp |
Reversing Capability | Reversing |
Terminal Connection Type | Screw Clamp Terminals |
Horsepower @ Three Phase - 600V AC | 15 hp |
Horsepower @ Single Phase - 120V AC | 10 hp |
Horsepower @ Single Phase - 240V AC | 10 hp |
Switch Action | Maintained |
Horsepower @ Three Phase - 208V AC | 15 hp |
Current AC | 32 A |
NEMA Enclosure Rating | 4X |
NEMA Enclosure Material | Plastic |
Maximum Voltage Rating | 600V AC |
Phase | Three |
Contact Material | Silver Alloy |
Horsepower @ Three Phase - 240V AC | 10 hp |
Description
Drum Switch, Switch Action Maintained, Phase Three, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 15 hp, Maximum Voltage Rating 600V AC, Terminal Connection Type Screw Clamp Terminals, Horsepower @ Single Phase - 120V AC 10 hp, NEMA Enclosure Rating 4X, Number of Poles 3, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 600V AC 15 hp, Current AC 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11583283)
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- RELAY & CONTROL Relay & Control RS-5 2 HP Reversing Drum Control (RS-5)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1A MS with Hndle (RS-1A-MS)
- RELAY AND CONTROL Reversing Drum Switch, 1A, 1-Phase (RS-1A)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- RELAY AND CONTROL Reversing Motor Drum Switch, 2.25x4.5x4" (RS-1A-MP)
- Giovenzana Switches