Shop All Drum Switches
Giovenzana
Drum Switch, Maintained, NEMA 4X, 2Pole
Mfr # A-101590G
Zoro # G410031059
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Handle Material Plastic
- Standards UL 508
- NEMA Enclosure Rating 4X
- Horsepower @ Three Phase - 208V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-101590G
- Zoro # G410031059
- Country of Origin Italy
- Category Drum Switches
Dimensions
Overall Height | 6 in |
Overall Depth | 3.1 in |
Overall Width | 3.7 in |
Details
Item | Drum Switch |
Number of Poles | 2 |
Handle Material | Plastic |
Standards | UL 508 |
NEMA Enclosure Rating | 4X |
Horsepower @ Three Phase - 208V AC | Not Rated |
Horsepower @ Single Phase - 120V AC | 1 1/2 hp |
Horsepower @ Three Phase - 480V AC | Not Rated |
Horsepower @ Three Phase - 240V AC | Not Rated |
Terminal Connection Type | Screw Clamp Terminals |
Phase | Single |
Switch Action | Maintained |
Horsepower @ Single Phase - 240V AC | 2 hp |
Current AC | 20 A |
Maximum Voltage Rating | 600V AC |
Reversing Capability | Reversing |
Horsepower @ Three Phase - 600V AC | Not Rated |
Description
Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Maximum Voltage Rating 600V AC, Terminal Connection Type Screw Clamp Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 4X, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Current AC 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Red (HT8AER)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- GROTE LED Pigtail (66931)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- RELAY AND CONTROL Reversing Drum Control, 1-Phase, RS-5 (RS-5)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- RELAY AND CONTROL Reversing Drum Switch with Handle (RS-1A-SH)
- Giovenzana Drum Switches