Shop All Push Button Switches
Giovenzana
Control Station, Push Button, Red, 1NC
Mfr # PG1M9W01
Zoro # G310030848
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Contact Form 1NC
- Legend Stop
- Number of Operators 1
- Enclosure Color Black/Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # PG1M9W01
- Zoro # G310030848
- Country of Origin Italy
- Category Push Button Switches
Dimensions
Overall Height | 3.54 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.54 in |
Overall Depth | 2.13 in |
Details
Action | Momentary |
Contact Form | 1NC |
Legend | Stop |
Number of Operators | 1 |
Item | Control Station |
Enclosure Color | Black/Red/Yellow |
Series | N |
Operator Color | Red |
AC Contact Rating | 10 A @ 690 V |
DC Contact Rating | 2 A @ 690 V |
IP Rating | IP66 |
Enclosure Material | Thermoplastic |
Number of Pilot Lights | 0 |
Operator Configuration | Mushroom Head Push Button |
Mounting Orientation | Horizontal, Vertical |
NEMA Enclosure Rating | 4 |
Product Type | Control Station |
Number of Speeds | 1 |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Stop, Action Momentary, Operator Color Red, Contact Form 1NC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Black/Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- EATON Push Button operator, 22 mm, Black (M22M-DRH-S)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- Giovenzana Push Button Switches