Shop All Wire Connectors
Giovenzana
Contact, Spring Loaded Terminals
Mfr # PCW10
Zoro # G310040069
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Loaded Terminals, 1NO Contact
- Product Type Contact Block
- Resistance Properties Insulation Resistant
- Compatible Product Type Pendant Control Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # PCW10
- Zoro # G310040069
- UPC # 810009762515
- Country of Origin Italy
- Category Wire Connectors
Details
Item | Contact |
Includes | Spring Loaded Terminals, 1NO Contact |
Product Type | Contact Block |
Resistance Properties | Insulation Resistant |
Compatible Product Type | Pendant Control Stations |
Description
Contact, Legend Not Applicable, Includes Spring Loaded Terminals, 1NO Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- VETUS Fuse Trip C20 - 250A (ZE250)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- Giovenzana Wire Connectors & Disconnects