Shop All Wire Connectors
Giovenzana
Contact, Spring Loaded Terminals
Mfr # PCW01
Zoro # G410607384
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spring Loaded Terminals, 1NC Contact
- Resistance Properties Insulation Resistant
- Compatible Product Type Pendant Control Stations
- Product Type Contact Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # PCW01
- Zoro # G410607384
- UPC # 810009762522
- Country of Origin Italy
- Category Wire Connectors
Details
Item | Contact |
Includes | Spring Loaded Terminals, 1NC Contact |
Resistance Properties | Insulation Resistant |
Compatible Product Type | Pendant Control Stations |
Product Type | Contact Block |
Description
Contact, Legend Not Applicable, Includes Spring Loaded Terminals, 1NC Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- GROTE Sealed Marker Lamp Pigtail (67050)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- HARTING Han B Base Panel 2 Levers (09300160301)
- WAGO Connector, PK5 (222-413/PW05-0005)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- Giovenzana Wire Connectors