Shop All Definite Purpose Contactors
Giovenzana
Contact, 16 A, 600VAC, 10 mm D, 40 mm W
Mfr # PL004002
Zoro # G510916058
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 mm
- Width 40 mm
- Depth 10 mm
- Number of Pieces 10
- Product Type Auxiliary Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # PL004002
- Zoro # G510916058
- UPC # 810009762492
- Country of Origin Italy
- Category Definite Purpose Contactors
Dimensions
Height | 29 mm |
Width | 40 mm |
Depth | 10 mm |
Details
Item | Contact |
Number of Pieces | 10 |
Product Type | Auxiliary Contact |
Features | This Contact Block Features a Clamping Screw M3.5 Terminal with Mobile Bent Tile Plate that Works with Different Gauged Wire |
For Use With | Giovenzana Switches |
Maximum Voltage | 600V AC |
Current Rating | 16 A |
Standards | CCC, CE, cULus Listed, EAC, RINA Certificate |
Description
Contact, Current Rating 16 A, Depth 10 mm, Features This Contact Block Features a Clamping Screw M3.5 Terminal with Mobile Bent Tile Plate that Works with Different Gauged Wire, For Use With Giovenzana Switches, Height 29 mm, Maximum Voltage 600V AC, Number of Pieces 10, Product Type Auxiliary Contact, Standards CCC, CE, cULus Listed, EAC, RINA Certificate, Width 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- FUJI 24V-DC 20A AMP 7-1/2HP AC CONTACTOR (SC-E03G)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V14)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330C)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 40A (42CF35AJ)
- MOELLER 120V-AC 35A AMP 10HP AC CONTACTOR (DIL0M/11)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- Giovenzana Contactors & Contacts