Shop All Voice & Data Connectors
Giovenzana
Connector, Female, Panel, RJ 45, Nickel
Mfr # PP2RJ45NL
Zoro # G810953821
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ 45
- Housing Color Nickel
- Performance Category Cat5e/Cat6
- Standards CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # PP2RJ45NL
- Zoro # G810953821
- UPC # 810009761129
- Country of Origin Italy
- Category Voice & Data Connectors
Dimensions
Details
Item | Connector |
Connector Type | RJ 45 |
Housing Color | Nickel |
Performance Category | Cat5e/Cat6 |
Standards | CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1 |
IP Rating | IP67 |
Minimum Operating Temperature | -25 Degrees C |
Housing Material | Plastic |
Connector Gender | Female |
Description
Connector, Cable Length Not Applicable, Connector Gender Female, Connector Type RJ 45, Housing Color Nickel, Housing Material Plastic, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, Mounting Type Panel, Standards CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL12X12LG-A)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m (7000-18021-6161000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- ALLEN TEL USB 2.0 Female A to Female A Coupler, Black (ATUSB2-AF-AF-00)
- ALLEN TEL In-Line Coupler, 6-Position 4-Conductor (AT210-4)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- Giovenzana Voice & Data Connectors