Shop All Voice & Data Connectors
Giovenzana
Connector, Female, Panel, RJ 45, Black
Mfr # PP2RJ45BL
Zoro # G610953779
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ 45
- IP Rating IP67
- Standards CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
- Minimum Operating Temperature -25 Degrees C
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # PP2RJ45BL
- Zoro # G610953779
- UPC # 810009761112
- Country of Origin Italy
- Category Voice & Data Connectors
Dimensions
Details
Item | Connector |
Connector Type | RJ 45 |
IP Rating | IP67 |
Standards | CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1 |
Minimum Operating Temperature | -25 Degrees C |
Housing Color | Black |
Housing Material | Plastic |
Performance Category | Cat5e/Cat6 |
Connector Gender | Female |
Description
Connector, Cable Length Not Applicable, Connector Gender Female, Connector Type RJ 45, Housing Color Black, Housing Material Plastic, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, Mounting Type Panel, Standards CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Washer, 11/64" L, 1" (2454)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- Giovenzana Voice & Data Connectors