Shop All Strain Relief Connector
Giovenzana
Adapter, Straight, 1/2"/M20 Thread
Mfr # 12903028
Zoro # G310777804
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 12 mm
- Box Connection 1/2 in NPT
- For Use With Conduit
- Thread Type Metric, NPT
- Compatible Conduit Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # 12903028
- Zoro # G310777804
- Country of Origin Italy
- Category Strain Relief Connector
Dimensions
Hub Size | 12 mm |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 21 mm |
Thread Size | 1/2 in, M20 |
Length - External Strain Relief | 25/32 in |
Details
Item | Adapter |
Box Connection | 1/2 in NPT |
For Use With | Conduit |
Thread Type | Metric, NPT |
Connection Orientation | Straight |
Body Material | Nickel Plated Brass |
Description
Adapter, Box Connection 1/2 in NPT, Number of Cords Not Applicable, External Strain Relief Length 25/32 in, Length - Box to End of Connector Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- Giovenzana Strain Relief Connector