Shop All Strain Relief Connector
Giovenzana
Adapter, Straight, 1/2"/M16 Thread
Mfr # 12903020
Zoro # G610777795
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 12 mm
- Box Connection 1/2 in NPT
- For Use With Conduit
- Overall Length 21 mm
- Length - External Strain Relief 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # 12903020
- Zoro # G610777795
- Country of Origin Italy
- Category Strain Relief Connector
Dimensions
Hub Size | 12 mm |
Overall Length | 21 mm |
Length - External Strain Relief | 25/32 in |
Thread Size | 1/2 in, M16 |
Compatible Conduit Trade Size | 1/2 in |
Details
Item | Adapter |
Box Connection | 1/2 in NPT |
For Use With | Conduit |
Thread Type | Metric, NPT |
Body Material | Nickel Plated Brass |
Connection Orientation | Straight |
Description
Adapter, Box Connection 1/2 in NPT, Number of Cords Not Applicable, External Strain Relief Length 25/32 in, Length - Box to End of Connector Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- DARE Splicing Sleeves (DP4-5/10)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- Giovenzana Cord Grips