Shop All Scissors
Gingher
Scissors, 6 in., SS, Multipurpose
Mfr # 220040-1001
Zoro # G1855220
original price:
$37.92
42% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Metal
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Length of Cut | 3 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Metal |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Handle Design | Ring and Enlarged Bow |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Handle Color | Silver |
Primary Application | Multipurpose |
Application | Multipurpose |
Cutting Edge Type | Straight |
Non-Sparking | Yes |
Spring Assist Handle | No |
Material Application | Multipurpose |
Hand Orientation | Ambidextrous |
Includes Wire Stripping Notch | No |
Insulated | No |
Pivot Type | Screw |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1481, THIS SIDE UP, 3" X 5" (DL1481)
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- GINGHER Scissors, 5 in., SS, Multipurpose (220060-1001)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- Gingher Scissors