Shop All Scissors
Gingher
Scissors, 4 in., SS, Multipurpose
Mfr # 220030-1001
Zoro # G1855239
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Metal
- Tip Shape Rounded
- Cutting Edge Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Length of Cut | 2 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Metal |
Tip Shape | Rounded |
Cutting Edge | Knife |
Item | Scissors |
Handle Design | Ring and Enlarged Bow |
Left/Right Hand | Ambidextrous |
Handle Color | Silver |
Adjustable | No |
Primary Application | Multipurpose |
Pivot Type | Screw |
Includes Wire Stripping Notch | No |
Cutting Edge Type | Straight |
Insulated | No |
Spring Assist Handle | No |
Application | Multipurpose |
Material Application | Multipurpose |
Non-Sparking | Yes |
Hand Orientation | Ambidextrous |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Student Clocks, 5in, PK6 (211550W)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- GINGHER Scissors, 5 in., SS, Multipurpose (220060-1001)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- GINGHER Scissors, 8" Large (220740-1001)
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- Gingher Scissors