Shop All Bath Towel Bars and Hooks
Ginger
Valet Hook in Polished Nickel
Mfr # 4817/PN
Zoro # G7732192
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.9
- Finish Polished Nickel
- Width 2.7
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4817/PN
- Zoro # G7732192
- UPC # 736752921514
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.9 |
Width | 2.7 |
Length | 5 |
Details
Item | Valet Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.45 |
Description
Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 18" Towel Bar in Polished Chrome (4602/PC)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- ANZZI Elgon 14Bar Carbon Steel Wall Mounted Electric Towel Warmer Rack in White (TW-WM105WH)
- Ginger Bath Towel Bars and Hooks