Shop All Bath Towel Bars and Hooks
Ginger
Valet Hook in Polished Chrome
Mfr # 4917/PC
Zoro # G7732594
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Chrome
- Width 2.44
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4917/PC
- Zoro # G7732594
- UPC # 736752921132
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 2.44 |
Length | 5 |
Details
Item | Valet Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.85 |
Description
Decorative and artistic, yet clean and modern, Cayden is the quintessential transitional design. Concave posts and escutcheons compliment the uniquely curved bars, setting this collection apart from the crowd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Tee Sch 40 (4381018660)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Brass (939290-PB)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- KOHLER Kumin Towel Ring (97898-BN)
- Ginger Bath Towel Bars and Hooks