Shop All Bath Towel Bars and Hooks
Ginger
Triple Pivoting Robe Hook in Polished Chrome
Mfr # 5210T/PC
Zoro # G7744433
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Chrome
- Width 4
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5210T/PC
- Zoro # G7744433
- UPC # 736752923037
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 4 |
Length | 5 |
Details
Item | Triple Pivoting Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.15 |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-410)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. NPSM Swivel Manifold Inlet Adapter (APXNPSM1S)
- MILWAUKEE TOOL Comfort Grip 6" Pliers w/Reaming Pen (48-22-4263, 48-22-4255)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- Ginger Bath Towel Bars and Hooks