Shop All Bath Towel Bars and Hooks
Ginger
Triple Pivoting Robe Hook in Polished Chrome
Mfr # 3011T/PC
Zoro # G7741204
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.08
- Finish Polished Chrome
- Width 3.8
- ADA Compliant No
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 3011T/PC
- Zoro # G7741204
- UPC # 736752880033
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 0.08 |
Width | 3.8 |
Length | 5 |
Details
Item | Triple Pivoting Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1 |
Description
Architectural and modern, less becomes more in the Frame® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SMU240)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- AMBA Amba Solo SAFSB-24 Solo Freestanding Electric Towel Warmer in Brushed (SAFSB-24)
- Ginger Bath Towel Bars and Hooks