Shop All Bath Towel Bars and Hooks
Ginger
Towel Ring - Open in Satin Nickel
Mfr # 4521/SN
Zoro # G7744896
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Width 2.8
- Length 10
- ADA Compliant No
- Height 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4521/SN
- Zoro # G7744896
- UPC # 736752892531
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.8 |
Length | 10 |
Height | 7.4 |
Details
Item | Towel Ring - Open in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 0.85 |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P507)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size (1WKR6)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- KOHLER Components Towel Arm (78377-BL)
- Ginger Bath Towel Bars and Hooks