Shop All Bath Towel Bars and Hooks
Ginger
Towel Ring in Satin Nickel
Mfr # 4905/SN
Zoro # G7732454
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Satin Nickel
- Width 6.25
- Length 7
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4905/SN
- Zoro # G7732454
- UPC # 736752921033
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 6.25 |
Length | 7 |
Details
Item | Towel Ring in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1.05 |
Description
Decorative and artistic, yet clean and modern, Cayden is the quintessential transitional design. Concave posts and escutcheons compliment the uniquely curved bars, setting this collection apart from the crowd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- Ginger Bath Towel Bars and Hooks