Shop All Bath Towel Bars and Hooks
Ginger
Towel Ring in Satin Nickel
Mfr # 4705-8/SN
Zoro # G7740355
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Finish Satin Nickel
- Width 5
- Length 11
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4705-8/SN
- Zoro # G7740355
- UPC # 736752917777
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 5 |
Length | 11 |
Details
Item | Towel Ring in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 2.45 |
Description
The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE Mixing Valve, Brass, 1/2" Inlet (MV)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV35)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- KOHLER Avid Robe Hook (97499-BN)
- Ginger Bath Towel Bars and Hooks