Shop All Bath Towel Bars and Hooks
Ginger
Towel Ring in Polished Nickel
Mfr # 4705-8/PN
Zoro # G7744817
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Nickel
- Width 5
- ADA Compliant No
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4705-8/PN
- Zoro # G7744817
- UPC # 736752917760
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 5 |
Length | 11 |
Details
Item | Towel Ring in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 2.45 |
Description
The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- JONES STEPHENS Water Meter Key, 5/8" x 27" (M25527)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- Ginger Bath Towel Bars and Hooks