Shop All Toilet Paper Dispensers & Holders
Ginger
Spare Toilet Tissue Holder in Satin Nickel
Mfr # 4607/SN
Zoro # G6752874
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4607/SN
- Zoro # G6752874
- UPC # 736752918644
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 10.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT Trash Bags, 4 in x 9 in, White, 1000 PK (300314)
- STANLEY Universal Utility Nozzle, w/1-7/8 Hose (19-1300)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF9)
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- SAN JAMAR Roll Towel Dispenser, 12-2/5"Wx9-1/2"Lx14-3/5"H, Black (SJMR3600TBK)
- DELTA Delta Vero Tissue Holder (77750)
- DELTA Kayra Tissue Holder (73350-SS)
- Ginger Toilet Paper Dispensers & Holders