Shop All Toilet Paper Dispensers & Holders
Ginger
Spare Toilet Tissue Holder in Polished Chrome
Mfr # 4607/PC
Zoro # G6758973
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4607/PC
- Zoro # G6758973
- UPC # 736752918620
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9.125 in |
Dispenser Width | 1.8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- LIBMAN Libman Roller Mop Refill (956)
- OUT White Brite Laundry Whitener Powder, 1 Pound 12 Ounces (WB30N)
- UNGER Pro SS Squeegee Handle (UNG PR00)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- DELTA Kayra Tissue Holder (73350-BL)
- IMPACT PRODUCTS Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, PK12 (IMP 2501)
- SCOTT Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black (09608)
- Ginger Toilet Paper Dispensers & Holders