Shop All Toilet Paper Dispensers & Holders
Ginger
Spare Toilet Tissue Holder in Polished Chrome
Mfr # 2807/PC
Zoro # G6758325
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2807/PC
- Zoro # G6758325
- UPC # 736752868024
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9 in |
Dispenser Width | 6.22 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- SPECTRUM Holder Paper Towel Clear (40250)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- DELTA Kayra Tissue Holder (73350)
- Ginger Toilet Paper Dispensers & Holders