Shop All Toilet Paper Dispensers & Holders
Ginger
Spare Toilet Tissue Holder in Polished Brass
Mfr # 1107/PB
Zoro # G6750546
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Brass
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1107/PB
- Zoro # G6750546
- UPC # 736752737825
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.17 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Brass |
Finish | Polished Brass |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WORKS Urinal Screen, Round, Eucalyptus, PK60 (AWUS001)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- ZEP Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (1046806)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- Ginger Toilet Paper Dispensers & Holders