Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Satin Nickel
Mfr # 3010/SN
Zoro # G7734475
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.8
- Finish Satin Nickel
- Width 1.8
- ADA Compliant No
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 3010/SN
- Zoro # G7734475
- UPC # 736752880224
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 0.8 |
Width | 1.8 |
Length | 5 |
Details
Item | Single Robe Hook in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 0.3 |
Description
Architectural and modern, less becomes more in the Frame® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type L (LH12010)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (3011T/PC)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- MOEN Iso Bl 24 Double Towel Bar Rt Pkg (DN0722BL)
- Ginger Bath Towel Bars and Hooks