Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Satin Nickel
Mfr # 0210H/SN
Zoro # G7741432
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.8
- Finish Satin Nickel
- Width 2.4
- Length 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0210H/SN
- Zoro # G7741432
- UPC # 736752854294
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.8 |
Width | 2.4 |
Length | 4 |
Details
Item | Single Robe Hook in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1 |
Description
The Sine® collection is architectural in conception and form, with the sine symbol (~) deftly incorporated as its distinct accent. Forged in solid brass, the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, shower rods and hotel shelves, in addition to mirrors and sconce lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- ALFI BRAND 16" Wooden Shelf W/ Chrome Towel Bar Bathroom Accessory (AB5511)
- Ginger Bath Towel Bars and Hooks