Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Polished Nickel
Mfr # 4610/PN
Zoro # G7737923
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Polished Nickel
- Width 1.8
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4610/PN
- Zoro # G7737923
- UPC # 736752918729
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 |
Width | 1.8 |
Length | 5 |
Details
Item | Single Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.4 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y74)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P869)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Pivoting Towel Hook in Polished Chrome (3005/PC)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- AMERICAN IMAGINATIONS 6.25 in. x 6.25 in. Stainless Steel Taymor Infinity Towel Ring (AI-34930)
- Ginger Bath Towel Bars and Hooks