Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Polished Chrome
Mfr # 4610/PC
Zoro # G7737187
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Polished Chrome
- Width 1.8
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4610/PC
- Zoro # G7737187
- UPC # 736752918712
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 |
Width | 1.8 |
Length | 5 |
Details
Item | Single Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.4 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/2 In. x 10 In. Quick Connect Sleeve (BQC-125/150)
- BECK 2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331040402)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- KOHLER Avid 30" Towel Bar (97027-BN)
- Ginger Bath Towel Bars and Hooks