Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Polished Chrome
Mfr # 1110/PC
Zoro # G7740574
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.2
- Finish Polished Chrome
- Width 2.5
- Length 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1110/PC
- Zoro # G7740574
- UPC # 736752111045
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.2 |
Width | 2.5 |
Length | 4 |
Details
Item | Single Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.3 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, 1/2 In., FNPT x FNPT (12-35XL)
- MOEN Cartridge Nut (140998)
- MOEN 1 Handle Replacement Cartridge, Posi-Temp (1222B)
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- KOHLER Honesty Towel Arm (26637-2MB)
- Ginger Bath Towel Bars and Hooks