Shop All Bath Towel Bars and Hooks
Ginger
Single Robe Hook in Matte Black
Mfr # 4610/MB
Zoro # G7741353
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Matte Black
- Width 1.8
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4610/MB
- Zoro # G7741353
- UPC # 736752923822
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 |
Width | 1.8 |
Length | 5 |
Details
Item | Single Robe Hook in Matte Black |
Finish | Matte Black |
ADA Compliant | No |
Weight | 0.4 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bathtub Drain Trip Lever Kit (60356)
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER 18" Towel Bar in Polished Chrome (4602/PC)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- KOHLER Kelston Towel Ring (13507-BN)
- Ginger Bath Towel Bars and Hooks