Shop All Vanity Lights
Ginger
Single Pivoting Light in Polished Chrome
Mfr # 4581/PC
Zoro # G7735297
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 4.75
- Weight 3.1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4581/PC
- Zoro # G7735297
- UPC # 736752893583
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 4.75 |
Details
Finish | Polished Chrome |
Weight | 3.1 |
ADA Compliant | No |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- HALO Full Cone Baffle, 6125 (6125BB)
- GLOBE ELECTRIC WALL SCONCE RAMEZAY BLK (65312)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- YOSEMITE Bathroom Vanity Four Lights Incandescent, Chrome (4090-4V-CH)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-E-MCT-62)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- Ginger Vanity Lights