Shop All Vanity Lights
Ginger
Single Light With Nightlight Option in Polished Chrome
Mfr # 1181/PC
Zoro # G7735202
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 4.5
- Weight 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1181/PC
- Zoro # G7735202
- UPC # 736752118143
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 4.5 |
Details
Weight | 4 |
ADA Compliant | No |
Finish | Polished Chrome |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- ILC Replacement For Sealite Battery (B8-3.6)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- Z-LITE Beckett 3 Light Vanity, Matte Black And Clear Seedy (492-3V-MB)
- MAXIM Rail 1-Light " Wide Polished Chrome Vanity Light (52104PC)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- VAXCEL Vilo 1L Light Satin Nickel (W0049)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- Ginger Vanity Lights