Shop All Vanity Lights
Ginger
Single Light in Satin Nickel
Mfr # 5381/SN
Zoro # G7740924
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 3.63
- Finish Satin Nickel
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 5381/SN
- Zoro # G7740924
- UPC # 736752922801
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 3.63 |
Details
Finish | Satin Nickel |
Weight | 3.5 |
ADA Compliant | No |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AMERICAN ULTRAVIOLET 782L30 (782L30)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8338)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- DALS 32 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-32BK)
- VAXCEL Huntley 1L Vanity Bronze (W0166)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- Ginger Vanity Lights