Shop All Vanity Lights
Ginger
Single Light in Polished Nickel
Mfr # 5381/PN
Zoro # G7734134
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 3.63
- Finish Polished Nickel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 5381/PN
- Zoro # G7734134
- UPC # 736752922795
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 3.63 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 3.5 |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 12335 (12335)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- NUVO Destin 3-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7703)
- Ginger Vanity Lights