Shop All Vanity Lights
Ginger
Single Light in Polished Nickel
Mfr # 4681/PN
Zoro # G7734238
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 3.63
- Weight 3.5
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4681/PN
- Zoro # G7734238
- UPC # 736752919108
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 3.63 |
Details
Weight | 3.5 |
Finish | Polished Nickel |
ADA Compliant | No |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- HUBBELL WIRING DEVICE-KELLEMS Replacment, Plastic Guard (HBLSTPG)
- Z-LITE Bennington 3 Light Vanity, Matte Black & Clear (1938-3V-MB)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- Ginger Vanity Lights