Shop All Vanity Lights
Ginger
Single Light in Polished Chrome
Mfr # 4681L/PC
Zoro # G7739804
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 10
- ADA Compliant No
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4681L/PC
- Zoro # G7739804
- UPC # 736752919115
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 10 |
Details
ADA Compliant | No |
Weight | 1.1 |
Finish | Polished Chrome |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 47326 replacement light bulb lamp (47326 GE GENERAL ELECTRIC G.E)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- BESA LIGHTING Lava Vanity, Lava, Satin Nickel Finish, 1x9W LED (1WC-LAVA-LED-SN)
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- VAXCEL Lodge 12-1/2in Light Kit Patina (LK33012WP-C)
- Ginger Vanity Lights