Shop All Vanity Lights
Ginger
Single Light in Polished Chrome
Mfr # 4581-1/PC
Zoro # G7737022
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 15
- Width 10
- Weight 2.85
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4581-1/PC
- Zoro # G7737022
- UPC # 736752893620
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 15 |
Width | 10 |
Details
Finish | Polished Chrome |
Weight | 2.85 |
ADA Compliant | No |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Osram Sylvania 816982 (816982)
- LIVEX LIGHTING Manhattan 1 Light Polished Chrome Bath Vanity (1541-05)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- QUOIZEL Grant Vanity Light (GRT8604C)
- Z-LITE Auge 4 Light Vanity, Chrome & Clear + Mesh (905-4V)
- SUNSHINE LIGHTING Sunlite Half Hexagon Tunable LED Classic Lantern Style Outdoor Fixture, 12W, 800 Lumens (88680-SU)
- PROGRESS LIGHTING Riley Collection Brushed Nickel Three-Light Bath (P300278-009)
- Ginger Vanity Lights