Shop All Vanity Lights
Ginger
Single Light in Polished Chrome
Mfr # 2881/PC
Zoro # G7739296
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 2.94
- Weight 4.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 2881/PC
- Zoro # G7739296
- UPC # 736752870225
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 2.94 |
Details
Weight | 4.6 |
ADA Compliant | No |
Finish | Polished Chrome |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Soledad 5 Light Vanity, Matte Black & White (485-5V-MB)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze (FL5736D-MCT-30)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Ginger Vanity Lights