Shop All Vanity Lights
Ginger
Single Light in Polished Chrome
Mfr # 2681/PC
Zoro # G7740504
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 5.94
- ADA Compliant No
- Weight 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 2681/PC
- Zoro # G7740504
- UPC # 736752862312
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 5.94 |
Details
ADA Compliant | No |
Weight | 2.75 |
Finish | Polished Chrome |
Description
London Terrace® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- ILC Replacement for SLI Sylvania Lighting 89g458 (89G458 SLI SYLVANIA LIGHTING)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 7900L, 56W, Type 5 Dist, 120-277V, Gray (SGD-60-4K-GR)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- ELK SHOWROOM 4 LITE BATH BAR (11004)
- GLOBE ELECTRIC WALL SCONCE RAMEZAY BLK (65312)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING Concourse One-Light Bath, Width: 36" (P300094-009-30)
- Ginger Vanity Lights